



€741.36/ pieceexcl. VAT
€897.05incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 135 mm |
Thread Size | M 150x2 |
Length | 112 |
Nut Outer Diameter | 180 |
d | 150 mm |
d1 | 135 mm |
G | M 150x2 |
prepared for oil injection | No |