Adapter sleeve, SNW Series, 7472-8, 190 Bearing Dia., 171.4 LG, SNW 138 X 6.7/8

  • ERIKS:14588970
Image 1
Save to list

€1,180.80/ pieceexcl. VAT

€1,428.77incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
7472-8
Length
171.4
Bearing Inner Diameter
190
B
174.62 mm
prepared for oil injection
No