Adapter sleeve, SNW Series, 7066-8, 180 Bearing Dia., 127.71 LG, SNW 3136 X 6.7/16

  • ERIKS:14588959
Image 1
Save to list

€818.28/ pieceexcl. VAT

€990.12incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
7066-8
Length
127.71
Bearing Inner Diameter
180
B
163.51 mm
prepared for oil injection
No