Adapter sleeve, SNW Series, 6659-8, 170 Bearing Dia., 122.86 LG, SNW 34 X 5.13/16

  • ERIKS:14588940
Image 1
Save to list

€705.78/ pieceexcl. VAT

€853.99incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
6659-8
Length
122.86
Bearing Inner Diameter
170
B
147.64 mm
prepared for oil injection
No