Adapter sleeve, SNW Series, 6284-8, 160 Bearing Dia., 150.11 LG, SNW 132 X 5.7/16

  • ERIKS:14588932
Image 1
Save to list

€778.26/ pieceexcl. VAT

€941.69incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
6284-8
Length
150.11
Bearing Inner Diameter
160
B
138.11 mm
prepared for oil injection
No