Adapter sleeve, SNW Series, 6284-8, 160 Bearing Dia., 116.03 LG, SNW 32 X 5.1/2

  • ERIKS:14588935
Image 1
Save to list

€658.08/ pieceexcl. VAT

€796.28incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
6284-8
Length
116.03
Bearing Inner Diameter
160
B
139.7 mm
prepared for oil injection
No