Adapter sleeve, SNW Series, 5106-12, 130 Bearing Dia., 126.29 LG, SNW 126 X 4.1/2

  • ERIKS:14588896
Image 1
Save to list

€463.44/ pieceexcl. VAT

€560.76incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
5106-12
Length
126.29
Bearing Inner Diameter
130
B
114.3 mm
prepared for oil injection
No