Adapter sleeve, SNW Series, 4716-12, 120 Bearing Dia., 74.6 LG, SNW 3024 X 4.1/4

  • ERIKS:14588882
Image 1
Save to list

€330.00/ pieceexcl. VAT

€399.30incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
4716-12
Length
74.6
Bearing Inner Diameter
120
B
107.95 mm
prepared for oil injection
No