Adapter sleeve, SNW Series, 3918-12, 100 Bearing Dia., 72.62 LG, SNW 20 X 3.3/8

  • ERIKS:14588847
Image 1
Save to list

€259.92/ pieceexcl. VAT

€314.50incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
3918-12
Length
72.62
Bearing Inner Diameter
100
B
85.73 mm
prepared for oil injection
No