Adapter sleeve, SNW Series, 3918-12, 100 Bearing Dia., 100.61 LG, SNW 120 X 3.5/16

  • ERIKS:14588843
Image 1
Save to list

€330.72/ pieceexcl. VAT

€400.17incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
3918-12
Length
100.61
Bearing Inner Diameter
100
B
84.14 mm
prepared for oil injection
No