Adapter sleeve, SNW Series, 3730-12, 95 Bearing Dia., 93.78 LG, SNW 119 X 3.5/16

  • ERIKS:14588846
Image 1
Save to list

€295.44/ pieceexcl. VAT

€357.48incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
3730-12
Length
93.78
Bearing Inner Diameter
95
B
84.13 mm
prepared for oil injection
No