Adapter sleeve, SNW Series, 3340-12, 85 Bearing Dia., 62.89 LG, SNW 17 X 2.15/16

  • ERIKS:14588831
Image 1
Save to list

€154.14/ pieceexcl. VAT

€186.51incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
3340-12
Length
62.89
Bearing Inner Diameter
85
B
74.61 mm
prepared for oil injection
No