Adapter sleeve, SNW Series, 3137-12, 80 Bearing Dia., 81.13 LG, SNW 116 X 2.3/4

  • ERIKS:14588825
Image 1
Save to list

€166.98/ pieceexcl. VAT

€202.05incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Adapter sleeve
Thread Size
3137-12
Length
81.13
Bearing Inner Diameter
80
B
69.85 mm
prepared for oil injection
No