
€194.97/ pieceexcl. VAT
€235.91incl. VAT
13 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 125 mm |
Width | 97 mm |
Thread Size | M 140x2 |
B | 24 mm |
B1 | 97 mm |
d | 140 mm |
d1 | 125 mm |
d3 | 180 mm |
G | M 140x2 |
prepared for oil injection | No |