
€141.23/ pieceexcl. VAT
€170.89incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 115 mm |
Width | 92 mm |
Thread Size | M 130x2 |
B | 23 mm |
B1 | 92 mm |
d | 130 mm |
d1 | 115 mm |
d3 | 165 mm |
G | M 130x2 |
prepared for oil injection | No |