
€582.58/ pieceexcl. VAT
€704.92incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 180 mm |
Width | 120 mm |
Thread Size | M 200x3 |
B | 31.5 mm |
B1 | 120 mm |
d | 200 mm |
d1 | 180 mm |
d3 | 240 mm |
G | M 200x3 |
prepared for oil injection | No |