
€543.73/ pieceexcl. VAT
€657.91incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 160 mm |
Width | 161 mm |
Thread Size | M 180x3 |
prepared for oil injection | No |