
€460.25/ pieceexcl. VAT
€556.90incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 150 mm |
Width | 154 mm |
Thread Size | M 170x3 |
B | 29 mm |
B1 | 154 mm |
d | 170 mm |
d1 | 150 mm |
d3 | 220 mm |
G | M 170x3 |
prepared for oil injection | No |