
€334.71/ pieceexcl. VAT
€405.00incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 135 mm |
Width | 139 mm |
Thread Size | M 150x2 |
B | 26 mm |
B1 | 139 mm |
d | 150 mm |
d1 | 135 mm |
d3 | 195 mm |
G | M 150x2 |
prepared for oil injection | No |