
€30.25/ pieceexcl. VAT
€36.60incl. VAT
29 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 50 mm |
Width | 59 mm |
Thread Size | M 55x2 |
B | 12.5 mm |
B1 | 59 mm |
d | 55 mm |
d1 | 50 mm |
d3 | 75 mm |
G | M 55x2 |
prepared for oil injection | No |