
€17.74/ pieceexcl. VAT
€21.47incl. VAT
13 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 35 mm |
Width | 31 mm |
Thread Size | M 40x1.5 |
B | 10 mm |
B1 | 31 mm |
d | 40 mm |
d1 | 35 mm |
d3 | 58 mm |
G | M 40x1.5 |
prepared for oil injection | No |