Acrylic traffic mirror 40x60cm

  • ERIKS:12971017
  • Manufacturer:4053569073660
Image 1
Image 2
Image 1
Image 2
Traffic mirror

•    Optimal view – on the road and company premises
the red reflectors (Type RA2) reduce the risk of accidents especially in bad weather and darkness.
•    Robust design
acrylic according to DIN ISO 179-1, approx. 70 % more impact resistant than glass, UV-resistant and wind load tested up to wind force 12.
The anti-fog versions also feature a special coating.
•Scope of delivery
solid 4-point ball joint mount for accurate fastening. Wall or pipe posts (Ø 50–85 mm).


* Recommended guide values

Save to list

€510.96/ pieceexcl. VAT

€618.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
600 mm
Height
400 mm
Sight distance
9–15 m
Weight
10 kg
Shape
Rectangle