3M Scotchcast™ resin joint kit series, 92-NBA, size A4, 1KV

  • ERIKS:14582770
  • Manufacturer:8021684712142
Image 1
3M™ Scotchcast™ Resin kit 92-NBA is a premium electrical splice, suitable up to 1 kV application. It contains the high-performance, two-part polyurethane-based 3M™ Scotchcast™ Resin 40 designed for general purpose electrical insulation, moisture sealing and mechanical protection. The innovative 3M closed mix & pouring system ensures quick and clean delivery of the resin into the transparent mould body design.
3M™ Scotchcast™ Premium Resin Cable Joint Kit series 92-NBA line is suitable for in-line application up to 1kV covering cable cross section range from 1.5 mm2 to 240 mm2. The series 92-NBA design allows for fast and clean installation thanks to the new 3M patented spout integrated in the resin bags and the kit shell. Correct cable setting is secured by the included phase spacer and the complete transparency of the kit shell. 3M™ Scotchcast™ 40 hydrophobic polyurethane resin meets CENELEC HD631.1 S2 requirements and is compliant with EU directive 2011/65/EU (RoHS) and EU directive 1907/2007/EC (REACH), guaranteeing the highest grade of electrical insulation for professional application.
3M™ Scotchcast™ Premium Resin Cable Joint Kit series 92-NBA line is suitable for in-line application up to 1kV covering cable cross section range from 1.5 mm2 to 240 mm2. The series 92-NBA design allows for fast and clean installation thanks to the new 3M patented spout integrated in the resin bags and the kit shell. Correct cable setting is secured by the included phase spacer and the complete transparency of the kit shell. 3M™ Scotchcast™ 40 hydrophobic polyurethane resin meets CENELEC HD631.1 S2 requirements and is compliant with EU directive 2011/65/EU (RoHS) and EU directive 1907/2007/EC (REACH), guaranteeing the highest grade of electrical insulation for professional application.
Save to list

€101.64/ kitexcl. VAT

€122.98incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150