3M Scotch® filament tape 890MSR, clear, 19 mm x 50 m, 0.17 mm

  • ERIKS:14719479
Image 1
For applications requiring adhesion to oily surfaces, use our Scotch® Filament Tape 890MSR. This filament-reinforced tape is ideal for bundling and wrapping applications on heavy gauge metals or applications that might become exposed to gas or oil. It offers long-term holding power, very-high tensile strength, and excellent abrasion, moisture and scuff resistance.
Designed to perform when exposed to gas and oil, Scotch® Filament Tape 890MSR is an industrial-strength tape used in a variety of metalworking applications. Constructed with a clear, filament-reinforced, polypropylene backing that provides exceptional tensile strength, this tape is abrasion, moisture, scuff and break resistant, even if nicked or punctured. This sturdy tape dispenses easily without curling for easy application. Its pressure sensitive, modified synthetic rubber adhesive is specifically formulated to provide good adhesion and long-term holding power on metal surfaces. It is customizable and can be printed on with a print seal process to provide advertising and warning capabilities. Recommended Applications: Containing steel bands or wires used for armoring flexible flow lines, risers and umbilicals Backing and reinforcement for dynamic or static sub-sea applications under tension Coil tabbing and metal panel splicing Bundling, reinforcing and strapping applications Sealing and palletizing cartons Bundling PVC and rebar
Save to list
Not available in webshop

Sold per: 48Min. order: 48

Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150