3M PTFE film tape 5490, brown, 25 mm x 33 m, 0.09 mm

  • ERIKS:14608403
Image 1
3M™ PTFE Film Tape 5490 uses an extruded polytetrafluoroethylene (PTFE) film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of materials in many types of lay-flat applications.
Create smooth, non-stick surfaces over a variety of substrates with 3M™ PTFE Film Tape 5490. Our tape works with a wide temperature range to perform well on heated machinery and equipment. It uses an extruded polytetrafluoroethylene (PTFE) film backing, which has an extremely low coefficient of friction, in combination with a pressure sensitive silicone adhesive to create smooth, non-stick surfaces over a variety of substrates. Its thicker backing helps extend the service life over thinner versions when subjected to abrasion and wear, and has a high strength and abrasion resistance that ensures reliability and performance to reduce friction, rattle and machinery noise.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150