3M Double coated tape GPT-020F, transparent, 19 mm x 50 m, 0.2 mm

  • ERIKS:15098984
Image 1
3M™ Double Coated Tape GPT-020F is a 200 micron (8 mil), high-tack, pressure-sensitive adhesive tape with a clear polyester carrier and robust polypropylene liner that offers clean handling. Ideal for automated processes and easy to convert due to the flexibility of the film, it bonds to a variety of high to low-surface energy materials, such as glass and stainless steel, while providing excellent humidity resistance. Combining a high level of peel and shear performance this general-use tape allows for high-temperature applications up to 149 °C (300 °F) in short-term operations and up to 93 °C (200 °F) for long-term use. 3M™ Double Coated Tape GPT-020F is suited for a wide range of purposes, including point-of-purchase displays, indoor and outdoor signage bonding, billboard mounting, paper bonding and packaging, splicing, furniture and decorative trim adhesion, and many more. The product is available with a size range of 12 mm to 1540 mm widths and 50 m long. Additionally, you can choose the 1540 mm width and 500 m long roll. Trust 3M™ Double Coated Tape GPT-020F for your next project.
Whether you are bonding or mounting, 3M™ Double Coated Tape GPT-020F provides reliable performance across various applications. As a leader in innovative products, you can trust the expertise and science behind this versatile thin bonding solution. Leveraging a proprietary, solvent-free adhesive coating process, CO2 emissions during manufacturing are substantially reduced compared to a 3M™ solvent-based adhesive coating process. When you are looking for a quality bonding tape, look no further than 3M™ Double Coated Tape GPT-020F because it rises to the challenges of an array of industries.
Whether you are bonding or mounting, 3M™ Double Coated Tape GPT-020F provides reliable performance across various applications. As a leader in innovative products, you can trust the expertise and science behind this versatile thin bonding solution. Leveraging a proprietary, solvent-free adhesive coating process, CO2 emissions during manufacturing are substantially reduced compared to a 3M™ solvent-based adhesive coating process. When you are looking for a quality bonding tape, look no further than 3M™ Double Coated Tape GPT-020F because it rises to the challenges of an array of industries.
Save to list

€16.01/ rollexcl. VAT

€19.37incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150