3M Cubitron™ II flexible grinding wheels, T27, 125 mm x 3 mm x 22.2 mm

  • ERIKS:15135413
Image 1
The 3M™ Cubitron™ II Flexible Grinding Wheel is designed to help you grind, shape and sand as fast as possible on a variety of metal materials. This Wheel features 3M Precision Shaped Grain that cuts fast and cool, while still offering enhanced flexibility. This can help you achieve a smoother finish with an exceptionally fast-cutting and long-lasting wheel.
Flexible and Heat Resistant: This wheel uses a resin bond which is specially designed to resist thermal and deterioration that can occur during grinding. This bond is very tough and excellent for aggressive work on hard and soft surfaces. The semi-flexible construction enables the user to apply the abrasive evenly across shaped surfaces to achieve a smoother finish. The 3M™ Cubitron™ II Advantage: The 3M ™ Cubitron™ II Flexible Grinding Wheel has all of the unique benefits that operators appreciate about our Cubitron™ II abrasives, including fast cut rate, long service life, and less heat stress. These are all due to the 3M™ Precision Shaped Grain found on this wheel. Precision-shaped grain combines the advanced material properties of Cubitron™ II grain with the precise micro-replicated structures pioneered in 3M™ Trizact™ Abrasives. As these shaped structures wear, they continuously fracture to form sharp points and edges that slice through the substrate. The result is a wheel that cuts fast and lasts longer conventional crushed grain.
Flexible and Heat Resistant: This wheel uses a resin bond which is specially designed to resist thermal and deterioration that can occur during grinding. This bond is very tough and excellent for aggressive work on hard and soft surfaces. The semi-flexible construction enables the user to apply the abrasive evenly across shaped surfaces to achieve a smoother finish. The 3M™ Cubitron™ II Advantage: The 3M ™ Cubitron™ II Flexible Grinding Wheel has all of the unique benefits that operators appreciate about our Cubitron™ II abrasives, including fast cut rate, long service life, and less heat stress. These are all due to the 3M™ Precision Shaped Grain found on this wheel. Precision-shaped grain combines the advanced material properties of Cubitron™ II grain with the precise micro-replicated structures pioneered in 3M™ Trizact™ Abrasives. As these shaped structures wear, they continuously fracture to form sharp points and edges that slice through the substrate. The result is a wheel that cuts fast and lasts longer conventional crushed grain.
Save to list

€5.01/ pieceexcl. VAT

€6.06incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150