



€6,296.00/ pieceexcl. VAT
€7,618.16incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 7327 |
Norm | EN (DIN) |
Construction type | 3-way |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Surface protection | Paint min. 60 µm |
Nominal inner diameter | DN125 |
Connection | Flange |
Pressure rating | PN16 |
Manual operation | Handle |
Ball bore | L-bore |
Angular rotation | 120 ° |
Bore | Full bore |
Material ball | 1.4301 |
Seat material | TFM 1600 |
Spindle material | 1.4301 |
Primary spindle seal material | PTFE |
Actuator material | Steel |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 150 °C |
DN | DN125 |
d | 120 mm |
L | 490 mm |
H | 225 mm |
M | 475 mm |
Weight | 70 kg |