

€178.66/ pieceexcl. VAT
€216.18incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 9F |
Type | Sledge Hammer |
Weight | 6000 g |
Length | 800 mm |
Material stick | Fibreglass reinforced Plastics (GRP) |
Non-rebound | No |
Low spark model | No |
Antimagnetic | No |