

€54.23/ pieceexcl. VAT
€65.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Hacksaw |
Length | 265 mm |
Model | Hack saw |
Saw-blade length | 148 mm |
Isolation protection 1000 V | 1 |
Pit saw | No |
Saw blade | Other |
Saw blade exchangeable | Yes |
Suitable for stainless steel | Yes |
Suitable for steel | Yes |
Suitable for aluminium | Yes |
VDE tested | Yes |