

€12.73/ pieceexcl. VAT
€15.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 3/8" |
Size (TX) | 5 |
With hole | No |
Model | For protruding Torx screw |
Connection size | 10 mm |
Total length | 28 mm |
Diameter | 17.5 mm |
Blade length | 5 mm |