

€702.92/ pieceexcl. VAT
€850.53incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | TS CT2 |
Type | Socket Assortment Module |
Material | Foam |
Total number of tools | 1 pce |
With ratchet | No |
Length | 390 mm |
Width | 316.5 mm |
Height | 35 mm |
Weight | 4275 g |