

€500.01/ pieceexcl. VAT
€605.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | TS CT2-7R |
Type | Wrench Set |
Number of ring spanners | 18 |
Number of ratchet combination wrenches | 0 |
Number of open-end spanners | 10 |
Number of combination spanners | 10 |
Number of reversible ratchet wrenches | 0 |
Number of swivel head wrenches | 0 |
Number of double head spanners | 0 |
Number of swivelhead spanners | 0 |
Total number of tools | 28 |
Packaging | Check Tool module |