

€269.66/ pieceexcl. VAT
€326.29incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | TS CT2 |
Type | Combination Wrench Set |
Number of ring spanners | 16 |
Number of ratchet combination wrenches | 0 |
Number of open-end spanners | 16 |
Number of combination spanners | 16 |
Number of reversible ratchet wrenches | 0 |
Number of swivel head wrenches | 0 |
Number of double head spanners | 0 |
Number of swivelhead spanners | 0 |
Total number of tools | 25 |
Packaging | Check Tool Module |