

€212.24/ pieceexcl. VAT
€256.81incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | TS CT2 |
Type | Assortment of Pliers |
Number of combination pliers | 1 |
Number of telephone pliers | 1 |
Number of diagonal cutting nippers | 1 |
Number of water pump pliers | 1 |
Total number of tools | 4 |
Packaging | CT Module |
Weight | 1260 g |
Weight | 1260 |