




€63.80/ pieceexcl. VAT
€77.20incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1.14/0 |
Type | Puller 2-Arm |
Series | 1.14/0 |
Type | Puller 2-Arm |
Clamping spread | 130 mm |
Clamping reach | 140 mm |
Max. clamping spread (external pulling) | 130 mm |
Number of hooks | 2 |
Reversible arms | No |
With quick adjustment | No |
Max. tensile force | 2 t |
Thread size | M14x1.5 |
Suitable for thread size | M14 |
Width of hooked foot | 18 mm |
Depth of hooked foot | 11 mm |
Thickness of hooked foot at tip | 2 mm |
Wrench width | 17 mm |
Scale division | No |
Weight | 900 g |
Model | 1.14/1 |
Thread Length | 140 mm |