




€46.40/ pieceexcl. VAT
€56.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1.14/0 |
Type | Puller 2-Arm |
Series | 1.14/0 |
Type | Puller 2-Arm |
Clamping spread | 100 mm |
Clamping reach | 100 mm |
Max. clamping spread (external pulling) | 90 mm |
Number of hooks | 2 |
Hydraulic spindle | Yes |
Max. tensile force | 1 t |
Thread size | M12 x 1.5 |
Suitable for thread size | M 12x1.5 |
Width of hooked foot | 14 mm |
Depth of hooked foot | 9 mm |
Thickness of hooked foot at tip | 2 mm |
Weight | 400 g |
Thread Length | 110 mm |