




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 4475-01 |
Type | Torque Wrench TORCOFIX Z |
Connection size | 22 in |
Tightening moment | from 150 to 750 Nm |
Total length | 318 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 10 Nm |
Low spark model | No |
Length | 1119.7 mm |
Material | Steel |
VDE tested | No |
Insulated | No |
Length extension | 318 mm |
With extension | No |
Suitable for extension | Yes |
Electronic | No |
Head width | 38.5 mm |
Correcting variable consistent | No |
Step size adjustment | 1 Nm |
Connection size | 22 mm |
Weight | 4060 g |