




€249.22/ pieceexcl. VAT
€301.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | DREMOMETER T-FS |
Type | Torque Wrench |
Connection size | 1/4" in |
Total length | 100 mm |
Length | 100 mm |
Material | Aluminium alloy |
Connection size | 6.35 mm |
Weight | 545 g |
Accuracy according to ISO 6789 | 6 % |
Weight | 545 |