GEDORE

GEDORE Tool Trolley With Tool Assortment, WHL Series, Set of 308, Steel

  • ERIKS:14675492
  • Manufacturer:4010886950845
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
308-piece range for industry, trade and automotive, Tools in metric sizes, GEDORE Check Tool System: completeness check using 2-colour foam inserts, In tool trolley No. WHL-L7.

Reversible ratchet, Extension, T-handle, Socket, Screwdriver, Bit holder, Insert holder 1/4" hexagon - 1/4" square, Bit-Adapter 1/4" hexagon - 1/4" square, Adaptor 5/16" hexagon - 1/2" square, Spanner, Pliers, Power side cutters, Engineer's hammer, Punch, Chisel, Twist drill set, Hacksaw, Steel tape measure 5m, Screw remover, Cable knife, Wire brush, Pocket vernier caliper, Key file, Bolt extractor set, Gasket scraper, Feeler gauge set, fan pattern
Save to list

€4,198.36/ pieceexcl. VAT

€5,080.02incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
WHL
Type
Tool Trolley With Tool Assortment
Set version
Reversible ratchet, Extension, T-handle, Socket, Screwdriver, Bit holder, Insert holder 1/4" hexagon - 1/4" square, Bit-Adapter 1/4" hexagon - 1/4" square, Adaptor 5/16" hexagon - 1/2" square, Spanner, Pliers, Power side cut
Material
Steel
Total number of tools
308
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
112.6 kg