GEDORE

GEDORE Tool Trolley With Tool Assortment, 2005-TS Series, Set of 190, Steel

  • ERIKS:14379330
  • Manufacturer:4010886948439
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
GEDORE Check-Tool-System: 2-colour foam insert to check that the set is complete, In Check-Tool-Modules, In tool trolley No. 2005 0511.

1/4" + 1/2" Socket set in CT module No. TS CT2-D19-D20, 81 pcs Combination spanner set in CT module No. TS CT2-7, 24 pcs Tool assortment in CT module No. TS CT2-2154SK-119, 14 pcs Pliers assortment in CT module No. TS CT2-142, 28 pcs Tool assortment in 2/4 CT module No. TS CT2-6-8000, 15 pcs 1/2" Set of screwdriver sockets in 2/4 CT module No. TS CT2-ITX19, 28 pcs + Tool trolley with 7 drawers No. 2005 0511
Save to list

€2,597.33/ pieceexcl. VAT

€3,142.77incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
2005-TS
Type
Tool Trolley With Tool Assortment
Set version
1/4" + 1/2" Socket set in CT module No. TS CT2-D19-D20, 81 pcs Combination spanner set in CT module No. TS CT2-7, 24 pcs Tool assortment in CT module No. TS CT2-2154SK-119, 14 pcs Pliers assortment in CT module No. TS CT2-142, 28 pcs Tool assor
Material
Steel
Total number of tools
190
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
109.6 kg