




€6.05/ pieceexcl. VAT
€7.32incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 H 22-55 |
Type | Tool Hook for Pliers |
Total number of tools | 1 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.066 kg |
Length | 20 mm |
Width | 55 mm |