




€350.96/ pieceexcl. VAT
€424.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | TS CT2 |
Type | Tool assortment |
Set version | 248 ST-40 0063-08 646 710 8728 8551-55 133 K 702 20 M |
Total number of tools | 1 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.89 kg |