




€224.06/ pieceexcl. VAT
€271.11incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | TS CT2 |
Type | Tool assortment |
Set version | 6 6x7 8x9 10x11 12x13 14x15 16x17 18x19 20x22 24x27 8000 A 1 A 2 8000 A 21 8000 J 1 J 2 8000 J 21 |
Total number of tools | 1 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 2.135 kg |