GEDORE

GEDORE Tool assortment, TS CT2-2133-2163TX

  • ERIKS:14518405
  • Manufacturer:4010886946985
Image 1
Image 2
Image 1
Image 2
Dimensions: 316.5 x 390 x 35 mm, Simple optical completeness check due to 2-coloured foam inserts, Particularly suitable for work in sensitive areas, where it must be ensured that no tools are left behind, Base layer blue, top layer black. The color blue indicates missing tools, The tool lies slip-proof in its nest and is protected against damage, Recessed grips facilitate the removal of the tool, Clearly visible tool contours make it easier to put the tool back into the correct nest, Clearly visible tool contours make it easier to put the tool back into the correct nest, Easy to clean with water, soap and a hand/nail brush
Save to list

€242.54/ pieceexcl. VAT

€293.47incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
TS CT2
Type
Tool assortment
Set version
2163 TX T10 T15 T20 T25 T30 T40 2133 5,5 6 7 8 9 10 137 10
Total number of tools
1
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
2.04 kg