






€1,153.27/ pieceexcl. VAT
€1,395.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 110 |
Type | Tool assortment |
Set version | 3/8" VDE Socket No. VDE 30, 6 8 9 10 11 12 13 14 15 16 17 18 19 20 22 mm 3/8" VDE Screwdriver bit socket No. VDE INX 30, 8 10 12 mm 3/8" VDE Extension No. VDE 3090 -3 -6, 75 150 mm 3/8" VDE Reversible ratchet No. VDE 3093 U VDE Screwdriver slotted No. VD |
Total number of tools | 53 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of cable cutters | 1 |
Weight | 8.28 kg |