GEDORE

GEDORE Step Wrench, 376 Series, Chrome-vanadium steel

  • ERIKS:23083780
  • Manufacturer:4017981376105
Image 1
Drive with 18 mm square, Enamelled blue
Save to list

€31.34/ pieceexcl. VAT

€37.92incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
376
Type
Step Wrench
Material
Chrome-vanadium steel
Total number of tools
1
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
0.245 kg