




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | SUKSE9 |
Type | Socket Wrench Reversible Ratchet |
Model | Metric |
Wrench width | 10 mm |
Type | Socket Wrench Reversible Ratchet |
Cranked | No |
VDE tested | No |
Single wrench model | No |
Length | 66.2 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 75 g |
Connection size | 9 x 12 |
Head width small | 21 mm |
Head width large | 22 mm |
Height of head small | 7.7 mm |
Height of head large | 15.8 mm |
Half moon model | No |
Open model | No |
Ratcheting model | Yes |