






€21.80/ pieceexcl. VAT
€26.38incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | D32 36 |
Type | Socket wrench insert |
Wrench width | 36 mm |
Connection size | 3/4 in |
Outer Diameter | 50.8 mm |
Length | 59.5 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 410 g |
Model | Inch |
Wrench depth | 28 mm |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
VDE tested | No |