




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 30 9/16AF |
Type | Socket |
Wrench width | 9/16 in |
Connection size | 3/8 in |
Outer Diameter | 20.1 mm |
Length | 29 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 39 g |
Model | Inch |
Wrench width | 0.5625 in |
Wrench depth | 11 mm |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
Surface protection | Chrome plated |
VDE tested | No |